Shop All Painter's Tape
3M
ORGNL TAPE 1.41""x60YD3PK
Mfr # 2090-36AP3
Zoro # G605993834
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Acrylic
- Tape Color Blue
- Tape Length 60 yd
- Tape Width 1.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2090-36AP3
- Zoro # G605993834
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Tape Width | 1.41" |
Details
Tape Backing Material | Paper |
Tape Adhesive | Acrylic |
Tape Color | Blue |
Item | Painter's Tape |
Tape Elongation | 60% |
Tape Adhesive Strength | Medium |
Tape Thickness | 4.9 mil |
Description
ScotchBlue 1.41 in. W X 60 yd L Blue Medium Strength Original Painter's Tape 3 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Adhesive Remover 16 oz, Trigger Spray Bottle, Flex Glue, Orange, Liquid (GFSWHTMINI)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- DAP Dynagrip 28OZ Adhesive (7079827510)
- 3M Super Trim Adhesive, 08090, 19 oz Nt Wt, 6 per case (7100166328)
- 3M ScotchBlue Pre-taped Painter's Plastic 2093EL-24 (7100197950)
- 3M Painters Masking Tape, Blue, 4 In x 60 Yd (2090)
- 3M Fine Line Masking Tape, Blue, 1/4In x 36Yd (4737S)
- 3M Painters Masking Tape, Blue, 1/8In x 60 Yd (2090)
- 3M Painters Masking Tape, 36mm Wx55m L, PK24 (231/231A)
- 3M Painters Masking Tape, 48mm Wx55m L, PK24 (231/231A)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 3" x 60 yds., Blue, 16/Case (T9383000)
- 3M Masking & Painter's Tape