Shop All Air Sanders, Buffers & Polishers
3M
Orbital Sander, 5"
Mfr # 7100138345
Zoro # G1958798
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.28 HP
- Pad Size 5"
- Orbit Dia. 3/16 in
- Vacuum/Non-Vacuum Vacuum
- Overall Length 6.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138345
- Zoro # G1958798
- UPC # 00051141203195
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Orbit Dia. | 3/16 in |
Overall Length | 6.12" |
Wheel Dia. | 3/16" |
Tool Length | 6 1/8 in |
Orbit Diameter | 3/16 in |
Tool Height | 3 5/16 in |
Tool Length Grouping | 6 to 6-7/8 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Not Applicable, Speed Settings Not Applicable, Air Consumption 17 scfm, Required Pressure Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Applicable, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- UNIBOR BRIDGEPORT ARBOR 1855-R8-2.75 (ARBORR8)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- HHIP 3/8 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0375)
- 3M 5-Inch Non-Vacuum Random Orbital Sander 3/16 in. Orbit (20317)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264079)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09 in (7100258879)
- 3M Inline Sander 28339, 1 hp 5/8-11 External Shaft, 1/pk (28339)
- DYNABRADE Stockade Reciprocating Saw (12205)
- 3M Air Sanders, Buffers & Polishers