Shop All Adhesive Discs
3M
Open Coated Abrasive Disc, 8", Paper Back
Mfr # 1550
Zoro # G8666391
Sold in multiples of 250 for $1,112.50
$1,112.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Series 251U
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1550
- Zoro # G8666391
- UPC # 51131015500
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 8" |
Details
Item | Abrasive Disc |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | 251U |
Abrasive Type | Coated |
Abrasive Grit | 40 |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Open Coated Abrasive Disc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 71980 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Coarse (Brown) (71980)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SA3 (19352)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 120G, PK80 (61500176013)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08H450)
- 3M Sanding Disc, Fine, 120, PK50 (60440202749)
- 3M Gold Sheet, 2-3/4"x 16", PK250 (02470)
- 3M Low Profile Dsc Pad, 20454, 6inx3/8inx5/16-24 Extrnl, D/F, 10/pk (20454)
- 3M Disc Roll, 6", Gold (1443)
- 3M PSA Sanding Disc, Cloth, 6in, 120G, PK250 (7000119037)
- 3M PSA Sanding Disc, Grit 120, 5" dia., PK100 (7100199700)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P150 GRIT AO, 100PK (66261131461)
- 3M Adhesive Discs