Shop All Compression Lugs
3M
One Hole Lug Connector, 500 kcmil, PK10
Mfr # 31067
Zoro # G5637877
product price: $227.99
/pk 10, $22.80/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.53"
- Material Copper
- Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31067
- Zoro # G5637877
- UPC # 00054007126836
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.53" |
Length | 4-1/2" |
Barrel Length | Long |
Stud Size | 5/8 in |
Length (Straight Wireway) | 4.5 in |
Barrel Inside Diameter | 0.83 in |
Barrel Size | Long |
Tongue Width | 1.53 in |
Overall Length | 4.5 in |
Barrel Outside Diameter | 1.06 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Stud Size | 5/8 in |
Overall Width | 1.53 in |
For Wire Size | 500 kcmil |
Tongue Length | 1.34 in |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 20, Tongue Angle Straight, Tongue Width 1.53 in, For Conductor Material Copper, For Stud Size 5/8 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature Incandescent Bulb (DL1CE048)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-12RX)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (30045)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- 3M Lugs & Split Bolts