Shop All Compression Lugs
3M
One Hole Lug Connector, 500 kcmil, PK10
Mfr # 31066
Zoro # G5643976
product price: $197.99
/pk 10, $19.80/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.53"
- Material Copper
- Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31066
- Zoro # G5643976
- UPC # 00054007126751
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.53" |
Length | 4-1/2" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 4.5 in |
Barrel Outside Diameter | 1.06 in |
For Wire Size | 500 kcmil |
Overall Length | 4.5 in |
Tongue Length | 1.34 in |
Tongue Width | 1.53 in |
Overall Width | 1.53 in |
Barrel Inside Diameter | 0.83 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Stud Size | 1/2 in |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 20, Tongue Angle Straight, Tongue Width 1.53 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- SIEMENS Pilot Light Complete, Round Shape, White (3SU1102-6AA60-1AA0)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (5X837)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- 3M Compression Lugs