Shop All Compression Lugs
3M
One Hole Lug Connector, 400 kcmil, PK10
Mfr # 31060
Zoro # G5741802
product price: $215.99
/pk 10, $21.60/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Long Barrel
- Width 1.41"
- Material Copper
- Length 4.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31060
- Zoro # G5741802
- UPC # 00054007119784
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 4.16" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 4.16 in |
Tongue Width | 1.41 in |
Overall Length | 4.16 in |
Barrel Size | Long |
Tongue Length | 1.34 in |
Wire Size Ranges | 400 kcmil |
For Stud Size | 1/2 in |
Tongue Width Ranges | 1.25 - 1.50 inches |
For Wire Size | 400 kcmil |
Barrel Inside Diameter | 0.76 in |
Overall Width | 1.41 in |
Barrel Outside Diameter | 0.95 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Wire Size Range | 400 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 19, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 3R (HF263R)
- ZORO SELECT Strut Chan, 2ft.L, Back to Back, 14 Gauge (FS-501SS ST4 24.00)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- 3M Compression Lugs