Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 6 AWG, PK50
Mfr # 30016
Zoro # G8704787
product price: $175.99
/pk 50, $3.52/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 1/2"
- Material Copper
- Length 1.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30016
- Zoro # G8704787
- UPC # 00054007124368
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 1/2" |
Length | 1.78" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 1.78 in |
For Wire Size | 6 AWG |
Tongue Width | 0.5 in |
Tongue Length | 0.75 in |
Barrel Size | Standard |
Overall Width | 0.44 in |
Overall Length | 1.78 in |
For Stud Size | 5/16 in |
Barrel Outside Diameter | 0.29 in |
Barrel Inside Diameter | 0.19 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Maximum Installed Length | 16 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 7, 94, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.19 in, Barrel Outside Diameter 0.29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 60A Locking Plug 4P 5W 600VAC BL (HBL26519)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- HUBBELL 20A Twist-Lock Connector 3P 4W 250VAC L15-20R BK/WT (HBL2423)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- 3M Two Hole Lug Compress Conct, 1/0 AWG, PK10 (31130)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30018)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- 3M Compression Lugs