Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 6 AWG, PK50
Mfr # 30014
Zoro # G5754095
product price: $176.99
/pk 50, $3.54/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.435"
- Material Copper
- Length 1.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30014
- Zoro # G5754095
- UPC # 00054007124108
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.435" |
Length | 1.78" |
Stud Size | #10 |
Barrel Length | Standard |
Length (Straight Wireway) | 1.78 in |
Tongue Length | 0.75 in |
For Stud Size | #10 |
Barrel Inside Diameter | 0.19 in |
Overall Length | 1.78 in |
Tongue Width | 0.43 in |
Barrel Size | Standard |
Tongue Width Ranges | 0.26 - 0.50 inches |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Wire Size Ranges | 6 AWG |
Overall Width | 0.5 in |
Barrel Outside Diameter | 0.29 in |
For Wire Size | 6 AWG |
Wire Size Range | 6 AWG |
Maximum Installed Length | 16 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 7, 94, Tongue Angle Straight, Tongue Width 0.43 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.19 in, Barrel Outside Diameter 0.29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- MERSEN Automotive Fuse, A70P Series, 25A, Very Fast Acting, 700V AC, Blade (A70P25-4)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-12RX)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (30041)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-516RX)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- 3M Lugs & Split Bolts