Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 4/0 AWG, PK60
Mfr # MC4/0-12RX
Zoro # G5868852
product price: $433.99
/pk 60, $7.23/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Seamless Barrel
- Width 1"
- Material Copper
- Length 2.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MC4/0-12RX
- Zoro # G5868852
- UPC # 00054007092025
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 2.29" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.35 in |
Tongue Width | 1 in |
For Wire Size | 4/0 AWG |
For Stud Size | 1/2 in |
Barrel Size | Short |
Overall Length | 2.29 in |
Strip Length | 13/16 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Overall Width | 1 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Wire Size Ranges | 4/0 AWG |
Barrel Inside Diameter | 0.56 in |
Wire Size Range | 4/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.56 in, Barrel Style Seamless, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- 3M Two Hole Lug Compress Conct, 4/0 AWG, PK10 (31145)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- 3M Lugs & Split Bolts