Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 4/0 AWG, PK10
Mfr # 31045
Zoro # G5835313
product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1"
- Material Copper
- Length 3.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31045
- Zoro # G5835313
- UPC # 00054007125921
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 3.32" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 3.32 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
For Wire Size | 4/0 AWG |
Overall Width | 1 in |
For Stud Size | 1/2 in |
Barrel Size | Long |
Barrel Outside Diameter | 0.68 in |
Tongue Length | 1.11 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Tongue Width | 1 in |
Barrel Inside Diameter | 0.54 in |
Wire Size Ranges | 4/0 AWG |
Overall Length | 3.32 in |
Wire Size Range | 4/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- 3M One Hole Lug Compres Conct, 600 kcmil, PK6 (31068)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- 3M Lugs & Split Bolts