Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 4/0 AWG, PK10
Mfr # 30045
Zoro # G5501535
product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1"
- Material Copper
- Length 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30045
- Zoro # G5501535
- UPC # 00054007125846
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1" |
Length | 2.6" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.6 in |
Tongue Length | 1.11 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Tongue Width | 1 in |
Barrel Size | Standard |
Overall Width | 1 in |
For Wire Size | 4/0 AWG |
Overall Length | 2.6 in |
Barrel Outside Diameter | 0.68 in |
For Stud Size | 1/2 in |
Barrel Inside Diameter | 0.54 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Wire Size Ranges | 4/0 AWG |
Wire Size Range | 4/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.54 in, Barrel Outside Diameter 0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (AFR20TRBK)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (5X839)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- 3M Compression Lugs