Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 4 AWG, PK50
Mfr # 30021
Zoro # G5618085
product price: $220.99
/pk 50, $4.42/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.59"
- Material Copper
- Length 1.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30021
- Zoro # G5618085
- UPC # 00054007124696
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.59" |
Length | 1.94" |
Barrel Length | Standard |
Stud Size | 3/8 in |
Length (Straight Wireway) | 1.94 in |
Overall Width | 0.59 in |
Barrel Outside Diameter | 0.34 in |
For Stud Size | 3/8 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Tongue Length | 0.89 in |
Wire Size Ranges | 4 AWG |
Overall Length | 1.94 in |
Tongue Width | 0.59 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.24 in |
For Wire Size | 4 AWG |
Wire Size Range | 4 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Gray, Die Code 8, 95, Tongue Angle Straight, Tongue Width 0.59 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.24 in, Barrel Outside Diameter 0.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (30045)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30018)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401E)
- 3M Lugs & Split Bolts