Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 3/0 AWG, PK60
Mfr # MC3/0-38RX
Zoro # G5905024
product price: $381.99
/pk 60, $6.37/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Seamless Barrel
- Width 0.91"
- Material Copper
- Length 2.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MC3/0-38RX
- Zoro # G5905024
- UPC # 00054007091998
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.91" |
Length | 2.24" |
Barrel Length | Short |
Stud Size | 3/8 in |
Length (Straight Wireway) | 2.16 in |
Tongue Length | 0.7 in |
For Wire Size | 3/0 AWG |
Tongue Width Ranges | 0.76 - 1.00 inches |
Tongue Width | 0.91 in |
Wire Size Ranges | 3/0 AWG |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Overall Length | 2.24 in |
Overall Width | 0.91 in |
Strip Length | 3/4 in |
For Stud Size | 3/8 in |
Barrel Size | Short |
Barrel Inside Diameter | 0.51 in |
Wire Size Range | 3/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Orange, Die Code 101, 14, Tongue Angle Straight, Tongue Width 0.91 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.51 in, Barrel Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 1/0 Yellow 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10YW10-BKM-EH3)
- EATON Frnt Aux Seq B, 2NO/2NC, For XT Frame D-G (XTCEXFBG22)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 650A, 600V AC, Non-Indicating (KLLU650.X)
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- 3M Two Hole Lug Compress Conct, 1/0 AWG, PK10 (31130)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-516RX)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- 3M Compression Lugs