Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 3/0 AWG, PK60
Mfr # MC3/0-12RX
Zoro # G5870453
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Seamless Barrel
- Width 0.91"
- Material Copper
- Length 2.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MC3/0-12RX
- Zoro # G5870453
- UPC # 00054007092001
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.91" |
Length | 2.24" |
Barrel Length | Standard |
Stud Size | 1/2 in |
Length (Straight Wireway) | 2.16 in |
Tongue Width | 0.91 in |
Wire Size Ranges | 3/0 AWG |
For Wire Size | 3/0 AWG |
Overall Width | 0.91 in |
Tongue Length | 0.7 in |
Strip Length | 3/4 in |
Overall Length | 2.24 in |
Barrel Size | Standard |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
For Stud Size | 1/2 in |
Barrel Inside Diameter | 0.51 in |
Wire Size Range | 3/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Orange, Die Code 101, 14, Tongue Angle Straight, Tongue Width 0.91 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.51 in, Barrel Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 2 ft. (3364)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (30041)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (30045)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- 3M Compression Lugs