Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 2/0 AWG, PK10
Mfr # 31036
Zoro # G5621357
original price:
$145.99
10% off
new price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.81"
- Material Copper
- Length 2.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 31036
- Zoro # G5621357
- UPC # 00054007125501
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.81" |
Length | 2.84" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.84 in |
Barrel Outside Diameter | 0.56 in |
Barrel Inside Diameter | 0.43 in |
Barrel Size | Long |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stud Size | 3/8 in |
Wire Size Ranges | 2/0 AWG |
Tongue Width | 0.81 in |
Overall Width | 0.81 in |
For Wire Size | 2/0 AWG |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Overall Length | 2.84 in |
Tongue Length | 0.89 in |
Wire Size Range | 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 100, 13, Tongue Angle Straight, Tongue Width 0.81 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 480W, 20A, DIN Rail (PSG480R24RM)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, C Curve (M9F22113)
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30018)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- 3M Compression Lugs