Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 2 AWG, PK25
Mfr # 30023
Zoro # G5606036
product price: $151.99
/pk 25, $6.08/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.63"
- Material Copper
- Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30023
- Zoro # G5606036
- UPC # 00054007124856
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.63" |
Length | 1.97" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 1.97 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Overall Width | 0.63 in |
For Stud Size | 5/16 in |
For Wire Size | 2 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Barrel Inside Diameter | 0.3 in |
Barrel Outside Diameter | 0.42 in |
Wire Size Ranges | 2 AWG |
Overall Length | 1.97 in |
Tongue Width | 0.63 in |
Barrel Size | Standard |
Tongue Length | 0.89 in |
Wire Size Range | 2 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.63 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.3 in, Barrel Outside Diameter 0.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Modular, Snap-in (N235-001-6A)
- HALEX Connector Cable Clamp 1.5Inch (05115)
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-516RX)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- 3M Lugs & Split Bolts