Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 2 AWG, PK100
Mfr # MC2-516RX
Zoro # G5753307
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Seamless Barrel
- Width 0.65"
- Material Copper
- Length 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MC2-516RX
- Zoro # G5753307
- UPC # 00054007091882
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.65" |
Length | 1.69" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 1.62 in |
Strip Length | 1/2 in |
Wire Size Ranges | 2 AWG |
Overall Length | 1.69 in |
For Stud Size | 5/16 in |
Barrel Size | Short |
Overall Width | 0.65 in |
For Wire Size | 2 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Tongue Width | 0.65 in |
Barrel Inside Diameter | 0.34 in |
Wire Size Range | 2 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.65 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.34 in, Barrel Style Seamless, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXE)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-7.5-RP)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- 3M Compression Lugs