Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 1/0 AWG, PK10
Mfr # 30031
Zoro # G5573741
original price:
$90.49
26% off
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 3/4"
- Material Copper
- Length 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 30031
- Zoro # G5573741
- UPC # 00054007125273
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 2.16" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.16 in |
For Stud Size | 5/16 in |
Overall Length | 2.16 in |
Barrel Size | Standard |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Wire Size Ranges | 1/0 AWG |
Overall Width | 0.75 in |
Barrel Outside Diameter | 0.51 in |
Tongue Width | 0.75 in |
Tongue Length | 0.89 in |
Barrel Inside Diameter | 0.39 in |
For Wire Size | 1/0 AWG |
Wire Size Range | 1/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Pink, Die Code 12, 99, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424G4)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 12A, 600V AC, Indicating (LPJ-12SPI)
- 3M Two Hole Lug Connector, 600 kcmil, PK6 (31168)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- 3M Compression Lugs