Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 1 AWG, PK100
Mfr # MC1-516RX
Zoro # G5963151
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Seamless Barrel
- Width 0.65"
- Material Copper
- Length 1.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MC1-516RX
- Zoro # G5963151
- UPC # 00054007091912
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.65" |
Length | 1.71" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.72 in |
Tongue Length | 1.12 in |
For Wire Size | 1 AWG |
Wire Size Ranges | 1 AWG |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Barrel Size | Short |
Tongue Width | 0.65 in |
Overall Length | 1.71 in |
Barrel Inside Diameter | 0.36 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Overall Width | 0.65 in |
Strip Length | 5/8 in |
For Stud Size | 5/16 in |
Wire Size Range | 1 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 11, Tongue Angle Straight, Tongue Width 0.65 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.36 in, Barrel Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Red (WL901-100-RED)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31066)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C352)
- 3M Lugs & Split Bolts