Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 1 AWG, PK100
Mfr # MC1-38RX
Zoro # G5878065
product price: $651.99
/pk 100, $6.52/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Seamless Barrel
- Width 0.68"
- Material Copper
- Length 1.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MC1-38RX
- Zoro # G5878065
- UPC # 00054007091929
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.68" |
Length | 1.71" |
Barrel Length | Short |
Stud Size | 3/8 in |
Length (Straight Wireway) | 1.83 in |
Overall Length | 1.71 in |
Barrel Size | Short |
Tongue Length | 1.23 in |
Strip Length | 5/8 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Barrel Inside Diameter | 0.36 in |
Tongue Width | 0.68 in |
Wire Size Ranges | 1 AWG |
Overall Width | 0.68 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Wire Size | 1 AWG |
For Stud Size | 3/8 in |
Wire Size Range | 1 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 11, Tongue Angle Straight, Tongue Width 0.68 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.36 in, Barrel Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9 in D, NEMA 12; 13, Screw On (WC12C20)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH19)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 200Ma Xs (XS4P12MA230)
- 3M Two Hole Lug Compress Conct, 4/0 AWG, PK10 (31145)
- 3M Two Hole Lug Compress Conct, 1/0 AWG, PK10 (31130)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30018)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- 3M Lugs & Split Bolts