Shop All Compression Lugs
3M
One Hole Lug Compress Conct, 1 AWG, PK10
Mfr # 30027
Zoro # G5701753
product price: $66.25
/pk 10, $6.63/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.69"
- Material Copper
- Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30027
- Zoro # G5701753
- UPC # 00054007125013
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.69" |
Length | 1.97" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.97 in |
For Stud Size | 5/16 in |
Overall Width | 0.69 in |
Barrel Outside Diameter | 0.46 in |
Tongue Length | 0.75 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Tongue Width | 0.69 in |
Barrel Inside Diameter | 0.35 in |
Overall Length | 1.97 in |
Barrel Size | Standard |
For Wire Size | 1 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Green, Die Code 11, Tongue Angle Straight, Tongue Width 0.69 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.35 in, Barrel Outside Diameter 0.46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel (T104)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- 3M Two Hole Lug Connector, 300 kcmil, PK10 (31153)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- 3M Compression Lugs