Shop All Compression Lugs
3M
One Hole Lug Compres Conct, 2/0 AWG, PK100
Mfr # MC2/0-38RX
Zoro # G5617507
product price: $684.99
/pk 100, $6.85/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Seamless Barrel
- Width 0.83"
- Material Copper
- Length 2.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MC2/0-38RX
- Zoro # G5617507
- UPC # 00054007091974
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.83" |
Length | 2.05" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.09 in |
Barrel Inside Diameter | 0.46 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Tongue Length | 1.41 in |
Strip Length | 11/16 in |
Wire Size Ranges | 2/0 AWG |
For Stud Size | 3/8 in |
Barrel Size | Short |
Overall Length | 2.05 in |
For Wire Size | 2/0 AWG |
Overall Width | 0.83 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Tongue Width | 0.83 in |
Wire Size Range | 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Black, Die Code 100, 13, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.46 in, Barrel Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V02)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-516RX)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- 3M Compression Lugs