Shop All Compression Lugs
3M
One Hole Lug Compres Conct, 2/0 AWG, PK100
Mfr # MC2/0-12RX
Zoro # G5489285
product price: $583.99
/pk 100, $5.84/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Seamless Barrel
- Width 0.83"
- Material Copper
- Length 2.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MC2/0-12RX
- Zoro # G5489285
- UPC # 00054007091981
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.83" |
Length | 2.05" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.09 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Overall Width | 0.83 in |
Barrel Size | Short |
Tongue Length | 1.41 in |
For Stud Size | 1/2 in |
Wire Size Ranges | 2/0 AWG |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Barrel Inside Diameter | 0.46 in |
For Wire Size | 2/0 AWG |
Strip Length | 11/16 in |
Overall Length | 2.05 in |
Tongue Width | 0.83 in |
Wire Size Range | 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Black, Die Code 100, 13, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.46 in, Barrel Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Blank Panel, 0.7in.Hx6in.W (7263)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS2-IV)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31066)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- 3M Compression Lugs