Shop All Compression Lugs
3M
One Hole Lug Compres Conct, 1/0 AWG, PK100
Mfr # MC1/0-14RX
Zoro # G5981796
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Seamless Barrel
- Width 3/4"
- Material Copper
- Length 1.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MC1/0-14RX
- Zoro # G5981796
- UPC # 00054007091936
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 1.84" |
Stud Size | 1/4 in |
Barrel Length | Short |
Length (Straight Wireway) | 1.83 in |
Overall Width | 0.75 in |
Tongue Width | 0.75 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Barrel Size | Short |
Tongue Width Ranges | 0.51 - 0.75 inches |
Wire Size Ranges | 1/0 AWG |
Strip Length | 5/8 in |
Tongue Length | 1.18 in |
Barrel Inside Diameter | 0.41 in |
For Wire Size | 1/0 AWG |
Overall Length | 1.84 in |
For Stud Size | 1/4 in |
Wire Size Range | 1/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 12, 99, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.41 in, Barrel Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BGE)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-12RX)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- 3M Lugs & Split Bolts