Shop All Compression Lugs
3M
One Hole Lug Compres Conct, 1/0 AWG, PK100
Mfr # MC1/0-12RX
Zoro # G5886964
product price: $723.99
/pk 100, $7.24/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Seamless Barrel
- Width 3/4"
- Material Copper
- Length 1.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MC1/0-12RX
- Zoro # G5886964
- UPC # 00054007091950
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 1.84" |
Barrel Length | Short |
Stud Size | 1/2 in |
Length (Straight Wireway) | 1.9 in |
Overall Length | 1.84 in |
For Stud Size | 1/2 in |
Strip Length | 5/8 in |
Barrel Size | Short |
Tongue Width Ranges | 0.51 - 0.75 inches |
Tongue Width | 0.75 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Overall Width | 0.75 in |
Tongue Length | 1.25 in |
Wire Size Ranges | 1/0 AWG |
Barrel Inside Diameter | 0.41 in |
For Wire Size | 1/0 AWG |
Wire Size Range | 1/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 12, 99, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.41 in, Barrel Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- ANCOR Safety Duplex Cable - 10/2 - 100' (124110)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- 3M Lugs & Split Bolts