Shop All Packing Tapes
This Product is Discontinued
3M Oil & Gas
Scotch Box Sealing Tape 373 Clear, 48 Mm X 50 M (Discontinued)
Mfr # 70006182599
Zoro # G204220140
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Oil & Gas
- MFR # 70006182599
- Zoro # G204220140
- UPC # 21200723681
- Country of Origin United States
- Category Packing Tapes
Description
High Performance Packaging Tape _x000D_
Scotch® Box Sealing Tape 373 is a 2.5 mil (64 micron) high performance polypropylene film packaging tape with a synthetic rubber adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed for flexibility and conformability under stress and is ideal for ecommerce and single parcel shipments. It is easy to unwind and dispense with manual dispensers or the 3M-MaticTM Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance. _x000D_
Recommended Applications: _x000D_
Heavy-duty packaging applications _x000D_
Recycled liner paper and fiberboard _x000D_
Boxes weighing up to 100 lbs. _x000D_
Secure Containment for Heavy Duty Applications _x000D_
Scotch® Box Sealing Tape 373 features a biaxially oriented polypropylene film backing with pressure-sensitive rubber adhesive. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact. _x000D_
Durable and Dependable _x000D_
This high performance sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packa(more...)
Scotch® Box Sealing Tape 373 is a 2.5 mil (64 micron) high performance polypropylene film packaging tape with a synthetic rubber adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed for flexibility and conformability under stress and is ideal for ecommerce and single parcel shipments. It is easy to unwind and dispense with manual dispensers or the 3M-MaticTM Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance. _x000D_
Recommended Applications: _x000D_
Heavy-duty packaging applications _x000D_
Recycled liner paper and fiberboard _x000D_
Boxes weighing up to 100 lbs. _x000D_
Secure Containment for Heavy Duty Applications _x000D_
Scotch® Box Sealing Tape 373 features a biaxially oriented polypropylene film backing with pressure-sensitive rubber adhesive. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact. _x000D_
Durable and Dependable _x000D_
This high performance sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packa(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.