3M Oil & Gas

Neoprene High Performance Contact Adhesive 1357 Light Yellow, 5 Gallon Pail Pour Spout (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Contact Cement
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A Versatile Rubber and Gasket Adhesive_x000D_
Our 3MTM Neoprene High Performance Contact Adhesive 1357 has been one of our most versatile solvent based adhesives for heavy duty surface laminations for 60-plus years. This adhesive bonds to plastics and metals, including sheet metal, stainless steel. It provides excellent heat and water resistance, performing in temperatures up to 300°F/148°C. 3MTM Neoprene High Performance Contact Adhesive 1357 dries quickly while allowing time for positioning and adjustments without slowing down work processes._x000D_
Recommended Applications_x000D_
Metal honeycomb composite panels_x000D_
Durable stainless steel to wood panels_x000D_
Woodworking_x000D_
Applying Your Adhesive_x000D_
Whether it is being sprayed, brushed or rolled on, the application of your 3MTM adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you’ve formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive (more...)

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products