Shop All Contact Cement
This Product is Discontinued
3M Oil & Gas
Neoprene High Performance Contact Adhesive 1357 Gray-Green, 1 Gallon (Discontinued)
Mfr # 62135775302
Zoro # G804365746
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Oil & Gas
- MFR # 62135775302
- Zoro # G804365746
- UPC # 21200198946
- Country of Origin Unknown
- Category Contact Cement
Description
A Versatile Rubber and Gasket Adhesive _x000D_
Our 3MTM Neoprene High Performance Contact Adhesive 1357 has been one of our most versatile solvent based adhesives for heavy duty surface laminations for 60-plus years. This adhesive bonds to plastics and metals, including sheet metal, stainless steel. It provides excellent heat and water resistance, performing in temperatures up to 300°F/148°C. 3MTM Neoprene High Performance Contact Adhesive 1357 dries quickly while allowing time for positioning and adjustments without slowing down work processes. _x000D_
Recommended Applications _x000D_
Metal honeycomb composite panels _x000D_
Durable stainless steel to wood panels _x000D_
Woodworking _x000D_
Applying Your Adhesive _x000D_
Whether it is being sprayed, brushed or rolled on, the application of your 3MTM adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you’ve formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing ad(more...)
Our 3MTM Neoprene High Performance Contact Adhesive 1357 has been one of our most versatile solvent based adhesives for heavy duty surface laminations for 60-plus years. This adhesive bonds to plastics and metals, including sheet metal, stainless steel. It provides excellent heat and water resistance, performing in temperatures up to 300°F/148°C. 3MTM Neoprene High Performance Contact Adhesive 1357 dries quickly while allowing time for positioning and adjustments without slowing down work processes. _x000D_
Recommended Applications _x000D_
Metal honeycomb composite panels _x000D_
Durable stainless steel to wood panels _x000D_
Woodworking _x000D_
Applying Your Adhesive _x000D_
Whether it is being sprayed, brushed or rolled on, the application of your 3MTM adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you’ve formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing ad(more...)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.