Shop All Contact Cement
This Product is Discontinued
3M Oil & Gas
Neoprene Contact Adhesive 5 Green, 5 Gallon Pail (Discontinued)
Mfr # 62449785203
Zoro # G004367410
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Oil & Gas
- MFR # 62449785203
- Zoro # G004367410
- UPC # 21200212321
- Country of Origin United States
- Category Contact Cement
Description
A Versatile Rubber and Gasket Adhesive_x000D_
Our 3MTM Neoprene Contact Adhesive 5 has been one of our most versatile solvent based adhesives for heavy duty surface laminations for 60-plus years. It provides excellent heat and water resistance, performing in temperatures up to 300°F/148°C. 3MTM Neoprene Contact Adhesive 5 sprays easily and dries quickly while allowing time for positioning without slowing down work processes._x000D_
Recommended Applications_x000D_
Composite panel construction_x000D_
General contact adhesive applications_x000D_
Woodworking_x000D_
Applying Your Adhesive_x000D_
Whether it is being sprayed, brushed or rolled on, the application of your 3MTM adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you’ve formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.
Our 3MTM Neoprene Contact Adhesive 5 has been one of our most versatile solvent based adhesives for heavy duty surface laminations for 60-plus years. It provides excellent heat and water resistance, performing in temperatures up to 300°F/148°C. 3MTM Neoprene Contact Adhesive 5 sprays easily and dries quickly while allowing time for positioning without slowing down work processes._x000D_
Recommended Applications_x000D_
Composite panel construction_x000D_
General contact adhesive applications_x000D_
Woodworking_x000D_
Applying Your Adhesive_x000D_
Whether it is being sprayed, brushed or rolled on, the application of your 3MTM adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you’ve formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.
- High performance sprayable laminating contact adhesive
- Adheres (more...)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.