3M Oh/Esd

3M Oh/Esd 405-051141-27425 Cubitron Abrasives 4.5 in. Dia


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Cubitron II Fiber Discs are made with revolutionary 3M precision-shaped ceramic grain technology, engineered with ultra-sharp, fast-cutting points that wear evenly, run cool and optimize mineral breakdown to maximize disc life.
  • Start with CubitronII fiber discs for heavy stock removal and use the same tool/accessories to quickly change over to Scotch-Brite light grinding and blending discs for your finishing needs
  • Pack - 25
Specification
  • Diameter - 4.5 in.
  • Arbor Diam - 7/8 in.
  • Arbor Thread - TPI or Pitch - Quick Change
  • Grit - 36
  • Speed - 13300 rpm [Max]
  • Abrasive Material - Precision-Shaped Ceramic Grain.
  • Body Material - Fiber
  • Mounting - Arbor
  • Applications - Grinding
  • Applicable Materials - Metal Surfaces

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.