Shop All Ear Plugs
3M Oh/Esd
3M Oh/Esd 142-1110 Bright Orange Foam Corded Ear Plugs
Mfr # 142-1110
Zoro # G703933527
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Corded Ear Plugs.
Smooth, dirt resistant surface for hygiene.
Tapered shape to fit the ear canal comfortably.
Comfortable for a wide range of ear sizes.
Hypo-allergenic material.
Can be combined with ear muffs for additional protection.
Soft braided cloth cord provides worker comfort, helps prevent loss and reduces sound vibrations from the cord.
Cord drapes comfortably without twisting or binding.
Noise Reduction Rate (NRR): 29 dB.
Body Material: Foam.
Color: Bright Orange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (WFG2-02-S)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL (J24172)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Pod Shape, NRR 28 dB, M, Yellow, 200 Pairs (318-3000)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- 3M PELTOR Ear Plugs, 100 PK (10093045980175)
- HONEYWELL HOWARD LEIGHT Reusable 27, 100 PK (DPAS-30W)
- PROGUARD Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 200 PK (7310)
- 3M Corded Replacement Earpiece Ear Plugs, Gray (EARBUDTIPS)
- 3M Foam Tactical Ear Plugs, Multiple Shape, Black (TEP-200)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Four Flange|Tapered Shape, Blue/Hi-Vis Green (S23422)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- 3M Oh/Esd Ear Plugs