Shop All Ear Plugs
3M Oh/Esd
3M Oh- Esd 142-1100 29008 Ear Plugs Uncorded
Mfr # 142-1100
Zoro # G503750300
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ear Plugs Uncorded.
Smooth, dirt resistant surface for hygiene.
Tapered shape to fit the ear canal comfortably.
Comfortable for a wide range of ear sizes.
Hypo-allergenic: material.
Can be combined with ear muffs for additional protection.
Noise Reduction Rate (NRR) 29 dB.
Body Material: Foam.
Color: Bright Orange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Barrel, 41-1/2 In. H, 9 lb. (03-780-6HI)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29084)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (209WBPX)
- SAFEWAZE 15' Ratchet Anchor Strap (FS-EX400-15)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 100PK (HNG208)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- MOLDEX Pura-Fit Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, M, Yellow, 200 Pairs (6800)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (312-1201)
- HEXARMOR simpleFit Disposable Foam Ear Plugs, Bullet Shape, 27 dB, Yellow, 400 PK (18-14003)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (EP-401)
- HONEYWELL NORTH Howard Leight„¢ LT-30 Laser Trak Earplugs, NRR 33, Corded, 100 Pairs/Box (LT-30)
- 3M Oh/Esd Ear Plugs