Shop All Office Tape
3M
Office Tape, Transparent, 3/4x1000In, PK6
Mfr # 810K6
Zoro # G5370495
product price: $18.59
/pk 6, $3.10/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acetate
- Tape Adhesive Acrylic
- Tape Thickness 2.3 mil
- Tape Width 3/4 in
- Tape Length 1,000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810K6
- Zoro # G5370495
- UPC # 00021200594816
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 1,000 in |
Tape Core Diameter | 1 in |
Length | 1000" |
Width | 3/4" |
Core Diameter | 1" |
Metric Tape Length | 25.4 mm |
Metric Tape Width | 19 mm |
Imperial Tape Length | 83 1/3 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 83 1/3 ft |
Description
Office Tape, Single-Sided, 3M(TM), 810, 83 1/3 ft, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Adhesive Properties Permanent Adhesive, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- LUXOR Reversible Magnetic Whiteboard/ Whiteboard (MB3040WW)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- VERTIFLEX ORGANIZER, CUP HOLDER (VRTVFPC1000)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- 3M Invisible Tape, 0.75 in.W x 28 yd.L, PK12 (6200K12)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- 3M Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear (5910)
- 3M Invisible Tape, 1" Core, 3/4"x1000", 12 Rolls/BD, Clear PK (MMM6200341000BD)
- AEROFLEX Pro-Tape, Heavy Duty, 24mil x 2" x 82 ft. (980-WGPT242082)
- 3M