Shop All Office Tape
3M
Office Tape, Matte Acetate, PK24
Mfr # 810K24
Zoro # G5417246
product price: $54.39
/pk 24, $2.27/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acetate
- Tape Adhesive Acrylic
- Tape Thickness 2.3 mil
- Tape Width 3/4 in
- Tape Length 1,000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810K24
- Zoro # G5417246
- UPC # 00051131980488
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 1,000 in |
Tape Core Diameter | 1 in |
Length | 1000" |
Width | 3/4" |
Core Diameter | 1" |
Metric Tape Length | 25.4 m |
Metric Tape Width | 19 mm |
Imperial Tape Length | 83 1/3 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 83 1/3 ft |
Description
Office Tape, Single-Sided, 3M(TM), 810, 83 1/3 ft, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Adhesive Properties Permanent Adhesive, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Blue (FRN27X20-BLU)
- CUSTOMBLEND Custom Building Products Gray Thin-Set Mortar 50 lb (CBTSG50)
- EPSON T748XL420 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Yellow (T748XL420)
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P056)
- 3M Transparent Tape, Clear, PK6 (600K6)
- 3M Invisible Tape, 1" Core, 3/4"x1000", 12 Rolls/BD, Clear PK (MMM6200341000BD)
- 3M Invisible Tape, 0.75 in.W x 28 yd.L, PK12 (6200K12)
- 3M Transparent Tape, 0.75" x 1296", 1" Core, PK12 (5910341296)
- 3M Office Tape, Transparent, 3/4 In x 36 yd. (810)
- 3M Mounting Tape, Double Coated, 3/4x350 in. (110LONG)
- SCOTCH Extra Strength Adhesive Roller (6055ES)
- 3M