Shop All Office Tape
3M
Office Tape, Matte Acetate, PK16
Mfr # 810K16
Zoro # G5370522
product price: $36.19
/pk 16, $2.26/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acetate
- Tape Adhesive Acrylic
- Tape Thickness 2.3 mil
- Tape Width 3/4 in
- Tape Length 1,000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810K16
- Zoro # G5370522
- UPC # 00021200526671
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 1,000 in |
Tape Core Diameter | 1 in |
Core Diameter | 1" |
Width | 3/4" |
Length | 1000" |
Imperial Tape Length | 83 1/3 ft |
Metric Tape Width | 19 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 25.4 m |
Imperial Tape WxL | 3/4 in x 83 1/3 ft |
Description
Office Tape, Single-Sided, 3M(TM), 810, 83 1/3 ft, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Sealing Belt for HL-M810 Band Sealer (HL-M810-10)
- MASTERVISION Display Easel, 35-39/64" H, 31-29/32" W (FLX11404)
- DYKEM Paint Marker, Fine Tip, White Color Family, Paint (41008)
- RITE IN THE RAIN Notebook, 3" x 5" Sheet Size (104)
- 3M Scotch® Magic Greener Tape, with C38 Dispenser, 3/4" x 900", 6/Pack (8126PC38)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- 3M Transparent Tape, 3/4 x 1296 in (600341296)
- 3M Transparent Tape, 1 x 2592 in., PK3 (600-72-3PK)
- 3M Highland„¢ Invisible Tape, 3/4" x 1000", 1" Core, 12/Pack (6200K12)
- 3M Invisible Tape, 0.75 in.W x 28 yd.L, PK12 (6200K12)
- SCOTCH Adhesive Foam Mounting Squares, PK16 (108)
- 3M