Shop All Office Tape
3M
Office Tape, Matte Acetate, PK12
Mfr # 810K12
Zoro # G5370513
product price: $35.15
/pk 12, $2.93/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acetate
- Tape Adhesive Acrylic
- Tape Thickness 2.3 mil
- Tape Width 3/4 in
- Tape Length 1,000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810K12
- Zoro # G5370513
- UPC # 00051131966864
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 1,000 in |
Tape Core Diameter | 1 in |
Core Diameter | 1" |
Length | 1000" |
Width | 3/4" |
Metric Tape Width | 19 mm |
Imperial Tape WxL | 3/4 in x 83 1/3 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 25.4 mm |
Imperial Tape Length | 83 1/3 ft |
Description
Office Tape, Single-Sided, 3M(TM), 810, 83 1/3 ft, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Adhesive Properties Permanent Adhesive, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Cork Panel, 16in. x 36in. (37016)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Security, PK500 (UNV35202)
- G2 Pen, Gel, G2, Ultra Fine, Be, PK24 (31278BD)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- 3M Magic Tape, 3/4 x1000 in., Clear, PK12 (810K12)
- 3M Transparent Tape, 1/2 x 2592 in., PK2 (600-2P12-72)
- 3M Invisible Tape, 0.75 in.W x 28 yd.L, PK12 (6200K12)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810K6C38)
- 3M Magic Tape, 3/4 x 2592in, Writable Surface (810342592)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- 3M Transparent Tape, 0.75 in. W x 36 yd. L (5910341296)
- 3M