Shop All Office Tape
3M
Office Tape, Clear, PK12
Mfr # 600K12
Zoro # G5379841
product price: $33.95
/pk 12, $2.83/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 2.3 mil
- Tape Width 3/4 in
- Tape Length 1,000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 600K12
- Zoro # G5379841
- UPC # 00021200472701
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 1,000 in |
Tape Core Diameter | 1 in |
Core Diameter | 1" |
Length | 1000" |
Width | 3/4" |
Imperial Tape Length | 83 1/3 ft |
Metric Tape Length | 25.4 m |
Imperial Tape WxL | 3/4 in x 83 1/3 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Description
Office Tape, Single-Sided, 3M(TM), 600, 83 1/3 ft, 3/4 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Adhesive Properties High Adherence, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO-A-DOT ART Scented Juicy Fruit Dot Markers, PK6 (DAD202)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- DURA-INK Industrial Marker, Extra Large Tip, Red Color Family, Ink (96916)
- CANON Ink 6513B011 (CLI-251), Black/Cyan/Gray/Magenta/Yellow, PK5 (6513B011)
- 3M Invisible Permanent Mending Tape, 1" Core, 3/4"x83.33 ft., Clear, PK6 (6200K6)
- 3M Office Tape, Matte Acetate, PK24 (810K24)
- 3M Invisible Permanent Mending Tape, 3in Core, 1 x 72 yds, Clear (6200)
- 3M Transparent Tape, 3/4in*850, 4PK (4184)
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- 3M Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear (5910)
- SCOTCH 3M™ C-25 Table Top Dispenser, 3" Core, Tan, 1/Each (TD3MC25)
- 3M