Shop All Individual & Bulk O-Rings
3M
O-Ring 30659, 15.6 mm x 1.5 mm, 1 bag/pk
Mfr # 30659
Zoro # G6139548
Sold in multiples of 9 for $8.28
$8.28
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 30659
- Zoro # G6139548
- UPC # 00051141306599
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Type | O-Ring |
Description
O-Ring,30659,15.6mm x 1.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Bright Stainless Steel Continuous Hinge (1CAP6)
- DEFENDER SECURITY Lock Cam Brs 1 1/8 3 Cam (U 9953KA)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 CAM 619)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 3/16 in (C8701-C415A-14A)
- 3M O-Ring 06511, 1/pk (06511)
- 3M O-Ring 06543, 1/pk (06543)
- 3M O-Ring A0043, 9 mm x 1-1/2 mm, 1/pk (28116)
- X1 TOOLS R-327 Square O-Ring ID: 1 3/4, CS 3/16, OD 2 1/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R327x2)
- ZORO SELECT O-Ring, Dash 470, Silicone, 0.27 In. (U38883.025.2100)
- ZORO SELECT O-Ring, PTFE, MSDash 120, PK25 (1RFX2)
- ZORO SELECT O-Ring, EPDM, Dash 2, 3/64, 0.142, PK100 (U38869.004.0004)
- 3M Individual & Bulk O-Rings