Shop All Individual & Bulk O-Rings
3M
O-Ring 28983, 0.281 X .093, 1/pk
Mfr # 28983
Zoro # G6139511
Sold in multiples of 32 for $9.92
$9.92
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 28983
- Zoro # G6139511
- UPC # 00051141289830
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Type | O-Ring |
Description
O-Ring,28983,0.281 X .093
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT 4414x20x1812 Cover (W4418)
- MONROE PMP Fold Pull Handle, Unthr. Holes (PH-0299)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- PROSOURCE Hook Screw/Hinge Strap 6In (LR-087PS)
- 3M O-Ring 06511, 1/pk (06511)
- 3M O-Ring A0043, 9 mm x 1-1/2 mm, 1/pk (28116)
- 3M O-Ring 06543, 1/pk (06543)
- STERLING SEAL & SUPPLY 016 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL016X250)
- X1 TOOLS R-013 Square O-Ring ID: 7/16, CS 1/16, OD 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R013x6)
- X1 TOOLS R-141 Square O-Ring ID: 2 5/16, CS 3/32, OD 2 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R141x1)
- SUR&R O-Ring, 9.1mm Nominal Inside dia., PK50 (HOR440)
- 3M Individual & Bulk O-Rings