Shop All Individual & Bulk O-Rings
3M
O-Ring 06608, 1/16inx5/8inx3/4 in, 1/pk
Mfr # 06608
Zoro # G6139493
Sold in multiples of 2 for $14.78
$14.78
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 06608
- Zoro # G6139493
- UPC # 00051115066085
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Type | O-Ring |
Description
O-Ring,06608,1/16 In.x5/8 In.x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Cable Anchor Bracket, PK2 (TD-CABT100)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- KARP Plastic Access Door, Handi-Access 6 x 9 (HA69)
- LAB LAB:.300 Bottom Crown Pins (.003) (L300-B3)
- 3M O-Ring 06543, 1/pk (06543)
- 3M O-Ring A0043, 9 mm x 1-1/2 mm, 1/pk (28116)
- 3M O-Ring 06511, 1/pk (06511)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 9mm ID, PK50 (ZUSAS1.5X9)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 in., PK500 (109FB7)
- X1 TOOLS R-020 Square O-Ring ID: 7/8, CS 1/16, OD 1 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R020x24)
- ZORO SELECT O-Ring, Dash 373, Buna N, 0.21 In., PK5 (U38801.018.0900)
- 3M Individual & Bulk O-Rings