Shop All Individual & Bulk O-Rings
3M
O-Ring 06512, 1/pk
Mfr # 06512
Zoro # G6139478
Sold in multiples of 2 for $11.90
$11.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 06512
- Zoro # G6139478
- UPC # 00051115065125
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Type | O-Ring |
Description
O-Ring,06512
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (D608A-48)
- HAMPTON PRODUCTS Hampton 1-1/2 in. W X 10 in. L Black Steel Mending Plate (01-3411-546)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- HY-KO Heavy-Duty Bolt snap Key Carrier (44801)
- 3M O-Ring A0043, 9 mm x 1-1/2 mm, 1/pk (28116)
- 3M O-Ring 06543, 1/pk (06543)
- 3M O-Ring 06511, 1/pk (06511)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 223 (ZUSAV75MD223)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK25 (1RHK9)
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A153X1000)
- 3M Individual & Bulk O-Rings