Shop All Wire Terminals
This Product is Discontinued
3M
Nylon Wire Termination Kit 96 Piece w/Tool (Discontinued)
Mfr # G-102
Zoro # G0491233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insulation Type Nylon
- Insulation Color Assortment
- Wire Type Solid, Stranded
- Connector Assortment Type Crimp Terminals
- Sizes Included 10 to 12 AWG, 14 AWG, 16 to 14 AWG, 18 to 10 AWG, 18 to 14 AWG, 22 to 16 AWG, 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # G-102
- Zoro # G0491233
- UPC # 00054007696001
- Country of Origin United States
- Category Wire Terminals
Dimensions
Sizes Included | 10 to 12 AWG, 14 AWG, 16 to 14 AWG, 18 to 10 AWG, 18 to 14 AWG, 22 to 16 AWG, 22 to 18 AWG |
Number of Sizes | 7 |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 10 AWG |
Wire Sizes Included | 10 to 12 AWG, 14 AWG, 14 to 16 AWG, 10 to 18 AWG, 14 to 18 AWG, 16 to 22 AWG, 18 to 22 AWG |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Details
Insulation Type | Nylon |
Insulation Color | Assortment |
Wire Type | Solid, Stranded |
Connector Assortment Type | Crimp Terminals |
Tools Included | Crimping Tool |
Includes | (1) Plastic Case, (16) 1A074 T-Tap Quick Disconnects, (16) 1A075 Tap and Run, (8) 4X294 and (8) 4X839 Pigtails, (8) 5X424, (8) 5X425, (8) 5X427, (8) 5X428, and (8) 5X426 1/4 in Female Quick Disconnects, and (8) 5X429 1/4 in Male Quick Disconnects, Crimping Tool |
Connection Type | Crimp |
Terminal Type | Butt Splice Connectors, Closed-End Crimp Connectors, Female Quick Disconnects, Insulation-Displacement Connectors, Male Quick Disconnects |
Kit Type | Terminal |
Terminal Connection | Crimp |
Number of Pieces | 96 |
Standards | RoHS 2011/65/EU |
Item | Wire Termination Kit 96 Piece w/Tool |
Termination Style | Crimp |
RoHS Compliant | Yes |
Insulation Material | Nylon |
Description
Wire Terminal Kit, Insulation Material Nylon, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 96, Termination Style Crimp, Tools Included Crimping Tool, RoHS Compliant Yes, Connector Assortment Type Crimp Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.