Shop All Supplied Air System Accessories
3M
Nut Base, W-2920
Mfr # 0-00-51138-15525-4
Zoro # G4845981
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3Mâ„¢ W-2806 Filtration Panel
- Color Metal
- Series Supplied Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 0-00-51138-15525-4
- Zoro # G4845981
- UPC # 00051138155254
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Nut Base |
For Use With | 3Mâ„¢ W-2806 Filtration Panel |
Color | Metal |
Series | Supplied Air |
Description
Nut Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- EZ LINE Under The Hood Sign Sets (905-SET)
- CHILL-ITS BY ERGODYNE Ranger Hat, Lime, 2XL/3XL (8935MF)
- MECHANIX WEAR LRG Mpact glove D30 HI IMP BLKGRY (MECMPT-58-010)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- 3M Helmet, Universal, Black (M-153SG)
- 3M Airline Hose, 25 ft. L, 120 psi (W-9435-25)
- 3M Contant Flow Vinyl Breathing Tube (W-5114)
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- 3M Helmet Knob, Universal, Black (M-146SG)
- AIR SYSTEMS INTL Manifold With Two Outlets, 1/4In (HPM-2H)
- 3M Supplied Air System Accessories