Shop All Two-Part Adhesive Applicator Parts
This Product is Discontinued
3M
Nozzle, Manual, 1:1/2:1 Mixing Ratio, PK36 (Discontinued)
Mfr # Nozzle
Zoro # G1621320
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application For Dispensing and Mixing Two-Component Epoxy
- Mixing Ratio 1:1, 2:1
- For Use With Duo-Pak Cartridges
- Type Manual
- Nozzle Type Mixing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # Nozzle
- Zoro # G1621320
- UPC # 00076308864347
- Country of Origin Switzerland
- Category Two-Part Adhesive Applicator Parts
Details
Item | Mixing Nozzle |
Application | For Dispensing and Mixing Two-Component Epoxy |
Mixing Ratio | 1:1, 2:1 |
For Use With | Duo-Pak Cartridges |
Type | Manual |
Nozzle Type | Mixing |
Characteristics | Easy to Replace with New Nozzle, Minimize Adhesive Waste, Tapered Tip Can Be Cut for Bead Size |
Product Type | Mixing Nozzle |
Features | Easy to Replace with New Nozzle, Minimize Adhesive Waste, Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size |
Series | EPX |
Sub-Brand | Scotch-Weld |
Description
Mixing Nozzle, For Use With Duo-Pak Cartridges, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series EPX, Nozzle Type Mixing; Square Green; Tapered Tip, Features Easy to Replace with New Nozzle, Minimize Adhesive Waste, Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.