Shop All Fire Barrier Products
3M
Nozzle, 8-1/2inLx7/8inD, Clear/Black, PK12
Mfr # 54933
Zoro # G6220033
original price:
$17.56
6% off
new price: $16.45
/pk 12, $1.37/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.88 in
- Color Clear/Black
- For Use With 3M Firestop FIP 1-Step Cartridge
- Material Plastic
- Fire Rating 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 54933
- Zoro # G6220033
- UPC # 551115549330
- Country of Origin Germany
- Category Fire Barrier Products
Dimensions
Diameter | 0.88 in |
Overall Height | 0.93 in |
Overall Width | 5.25 in |
Overall Length | 8 1/2 in |
Details
Color | Clear/Black |
Item | Nozzle |
For Use With | 3M Firestop FIP 1-Step Cartridge |
Material | Plastic |
Fire Rating | 2 hr |
For Use On | Cable, Pipe |
Accessory Type | Nozzle |
Usage Location | Commercial Construction Surfaces |
Description
Nozzle, Fire Rating 2 hr, For Pipe Size Not Applicable, For Use On Cable, Pipe, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter 0.88 in, Overall Height 0.93 in, Overall Length 8.5 in, Overall Width 5.25 in, Product Type Cartridge Nozzle, Shape Not Applicable, Usage Location Commercial Construction Surfaces, Color Black, Clear, For Use With 3M Firestop Fip 1-Step Cartridge, Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- CONDOR Cut Resistant Gloves, PR (61JC39)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XS, 12PK (34-874)
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black (53531)
- 3M Fire Barrier Plug, 2" W, Burgundy, PK4 (PLG2)
- 3M Round Mounting Bracket, For PT2RD, PK2 (PT2RMB)
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- 3M Fire Barrier Sealant, 10.1 oz., Yellow (IC-15WB+-10.1OZ)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- 3M Fire Protection