Shop All Multi-Purpose Wipes
3M
Notebook Screen Cleaning Wet Wipes, PK24, White, Non-woven Cloth, 24 Wipes, Unscented, 24 PK
Mfr # CL630
Zoro # G9763234
product price: $7.95
/pk 24, $0.33/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 24
- Color White
- Material Non-woven Cloth
- Application Electronic Screens
- Paper Towel Type Screen Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CL630
- Zoro # G9763234
- Country of Origin China
- Category Multi-Purpose Wipes
Dimensions
Width | 4" |
Length | 7" |
Details
Number of Sheets | 24 |
Item | Notebook Screen Cleaning Wet Wipes,PK24 |
Color | White |
Material | Non-woven Cloth |
Application | Electronic Screens |
Paper Towel Type | Screen Wipes |
Wipes per Container | 24 |
Effective to Remove | Dust;Fingerprint;Smudge |
Ply | 1 |
Packaging Type | Box |
Primary Chemical | Isopropyl Alcohol |
Contains | Isopropyl Alcohol |
Fragrance | Unscented |
Used On | Glass; Plastic |
For Use On | Glass; Plastic |
Net Weight | 0.186 lbs |
Description
Notebook Screen Cleaning Wet Wipes,PK24, Package Quantity 24
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tough Guy, Standard Core, 1 Ply, 1000 Sheets, White, 96 PK (31TW74)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- BOBRICK Soap Dispenser, Counter (B-823)
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- 3M Towels & Wipes, White, Non-woven Cloth, 80 Wipes, Unscented (CL610)
- 3M Scotch-Brite Dobie All Purpose Cleaning Pad 4.3"x2.6"x0.5", PK24 (50021200568553)
- 9 ELEMENTS Tide To Go No Scent Stain Remover 10 wipes Wipes (49089)
- KLEENEX Towels & Wipes, White, Box, Cloth-Like, 120 Wipes, Unscented, 120 PK (01701)
- CHIX Towels & Wipes, Yellow, Cloth, 50 Wipes, 24" x 24", 100 PK (0911)
- HIGH-TECH CONVERSIONS Cobalt Blue Nova-Tech, Sterile Poly/, PK7, 7 PK (NT10-1212CB)
- ACL STATICIDE Dry Wipe, White, Poly Wrapped 1/4 Fold, Hydro-entangled (HEF), 50 Wipes, 12 in x 13 in (LF-50)
- 3M Multi-Purpose Wipes