Shop All Sticky Notes
3M
Note, Highld, S/S, Pln, 3X3, Yw Pk
Mfr # MMM6549YW
Zoro # G701825664
product price: $6.79
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Sheet Size 3 in x 3 in
- Recycled Content 0%
- Rule Unruled
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM6549YW
- Zoro # G701825664
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3 in x 3 in |
Details
Item | Self-Stick Pad |
Number of Sheets | 100 |
Recycled Content | 0% |
Rule | Unruled |
Color | Yellow |
Features | Great for home office or school; Self-stick notes, stick and re-stick many times; Leave a note to return a call; Use to capture a phone number; Designed for light-duty applications |
Shape | Square |
Pad Type | Standard |
Description
Economical self-sticking notes are repositionable and designed for light-duty applications. Each pad contains 100 sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CANON Canon, CRG-055 Y H High Yield Yellow Toner Cartridge, 5900 Yield (3017C001AA)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Paint (84202)
- 3M Note, Highland, 3"X5", Yellow, PK12 (6559YW)
- 3M Highland„¢Self-Stick Pads 6549YW, 3" x 3", Yellow, 100 Sheets, 12/Pack (6549YW)
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- 3M Post-it, PADS IN RIO DE JANEIRO COLORS, 3 X 3, 90-SHEET PADS, 5PK (6545SSUC)
- 3M Highland„¢Self-Stick Notes 654918PK, 3" x 3", Yellow, 100 Sheets, 18/Pack (654918PK)
- 3M Post-it, Original Pads In Canary Yellow, 3 X 3, Lined, 100-Sheet, 6/pack (6306PK)
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AN)
- 3M Sticky Notes