Shop All Sticky Notes
3M
Note, Highld, Ruled, 4X6, Yw Pk
Mfr # MMM6609YW
Zoro # G501824119
product price: $16.95
/pk 12, $1.41/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 6 in
- Number of Sheets 100
- Color Yellow
- Recycled Content 0%
- Rule Note Ruled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM6609YW
- Zoro # G501824119
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 4 in x 6 in |
Details
Item | Self-Stick Pad |
Number of Sheets | 100 |
Color | Yellow |
Recycled Content | 0% |
Rule | Note Ruled |
Features | Great for home office or school; Self-stick notes, stick and re-stick many times; Leave a note to return a call; Use to capture a phone number; Designed for light-duty applications |
Pad Type | Standard |
Shape | Rectangular |
Description
Ruled notes help you make neat lists and notes. Economical self-stick notes are repositionable and designed for light-duty applications. Each pad includes 100 sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Extra High-Yield Toner 006R04401, 6,000 Page-Yield, Black (006R04401)
- PARTNERS BRAND Poly Mailer, 24" x 24", White, 125/Case (B878)
- AZAR DISPLAYS Dark Gray/Smoke Colored Single Pocket Wall File with Double Sided Tape, 4-Pack (250035-SMK)
- ZEBRA TECHNOLOGIES Zebra Printhead Cleaning Pens Kit, 12PK (105105950035)
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- 3M Note, Highland, 3"X5", Yellow, PK12 (6559YW)
- 3M Post-it, Recycled Notes In Bali Colors, Lined, 4 X 6, 3PK (6603SSNRP)
- 3M Flag, Pstit, 3X1.5, 24Pk, Ast Pk (MMM686ALYR3IN)
- 3M Note, 3"x3", Pop Up, Yellow, PK12 (6549-PUY)
- 3M Highland„¢Self-Stick Pads 6549YW, 3" x 3", Yellow, 100 Sheets, 12/Pack (6549YW)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yellow, 70 Sheets/Pad, 5PK (70007079737)
- 3M Sticky Notes