Shop All Sticky Notes
3M
Note, Highland, 3"X5", Yellow, PK12
Mfr # 6559YW
Zoro # G5026099
product price: $8.75
/pk 12, $0.73/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Color Yellow
- Size 3" x 5"
- Rule Unruled
- Features Standard Notes—Yellow pads.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6559YW
- Zoro # G5026099
- UPC # 051141232904
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 5" |
Sheet Size | 3" x 5" |
Details
Item | Self-Stick Pads |
Number of Sheets | 100 |
Color | Yellow |
Rule | Unruled |
Features | Standard Notes—Yellow pads. |
Weight | 1.879 lbs |
Paper Weight | 1.879 lbs |
Pad Type | Standard |
Shape | Rectangular |
Description
Note,Highland,3 In.X5 In.,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK4 (2384)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- OPTIMA SCALES General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP385053)
- STAEDTLER Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad (946811P)
- 3M Post-it® Flags, 1" Wide, Bright Green, 50 Flags/Dispenser, 2 Dispensers/Pack (680BG2)
- 3M Highland„¢Self-Stick Pads 6549YW, 3" x 3", Yellow, 100 Sheets, 12/Pack (6549YW)
- 3M Note, Hlined, 4"X6", Yellow, PK12 (6609YW)
- 3M Notes, Sticky, Bright, 3X3 Pk (MMM6549B)
- 3M Post-it, Recycled Notes In Bali Colors, Lined, 4 X 6, 3PK (6603SSNRP)
- 3M Post-it Notes, Original Pads, 3inx3in, 12PK (654YW)
- ACCO Self-Adhesive Paper, 3.5"Capacity, PK50 (A7070324H)
- 3M Sticky Notes