Shop All Sticky Notes
This Product is Discontinued
3M
Note, 3"x3", Pop Up, Pst, PK12 (Discontinued)
Mfr # 6549-PUA
Zoro # G5026266
This Product is Discontinued
Key Features
- Rule Unruled
- Color Assorted Pastel
- Number of Sheets 100
- Size 3" x 3"
- Product Type Note,3"x3",Pop Up,Pst,PK12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6549-PUA
- Zoro # G5026266
- UPC # 021200474828
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Note,3"x3",Pop Up,Pst,PK12 |
Rule | Unruled |
Color | Assorted Pastel |
Number of Sheets | 100 |
Product Type | Note,3"x3",Pop Up,Pst,PK12 |
Paper Weight | 1.136 lbs |
Pad Type | Pop-Up |
For Use With | 3" x 3" Pop-Up Dispensers |
Features | Accordion-Style Notes—Assorted pastels: three pads, each, in pastel blue, pastel green, pastel pink and pastel yellow. |
Assortment Colors | Pastel Blue; Pastel Green; Pastel Pink; Pastel Yellow |
Shape | Square |
Description
Note,3 In.x3 In.,Pop Up,Pst,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.